210 TRIMLINE PHONE WHIT
210 TRIMLINE PHONE WHIT
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Color Finish Name:
- White
- Length:
- 9 in
- Product Type:
- Phone
- Smart Home Enabled:
- No
- Type:
- A210W
- Width:
- 4-1/2 in