DESCRIPTION

Attic Tent 25 x 13 in. Attic Tent

AAT4

Length:

SPECIFICATIONS

Length
54 in
Material
Plastic
Material Type
Polyurethane
Thickness
13 in
Width
25 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY