• Cart

DESCRIPTION

Attic Tent 54 x 7 in. Attic Tent

AAT

Width:

SPECIFICATIONS

Length
54 in
Material
Plastic
Material Type
Polyurethane
Thickness
7 in
Width
22 in

Starting at
Call for Pricing
  • QUANTITY