60W 3-Light Medium E-26 Incandescent Outdoor Chandelier in Aged Zinc
Atwell 60W 3-Light Medium E-26 Incandescent Outdoor Chandelier in Aged Zinc
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This stem hung fixture may be hung on a sloped ceiling.
- 12 year warranty on electrical wiring and components
- The stylish Open Air collection includes outdoor-rated chandeliers, pendants and sconces that provide design-conscious solutions to a variety of exterior environments.
- It is recommended that a “A-15” or type “B” medium base lamp be used.
- For complete warranty information visit https://www.hinkleylighting.com
Specifications
- Collection:
- Atwell
- Color Finish Category:
- Greys
- Color Finish Name:
- Aged Zinc
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 10-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Vintage
- Material:
- Aluminum
- Number of Lights:
- 3
- Number of Tiers:
- 1
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 11 lb
- Width:
- 24-1/4 in