Auburn 80 x 43 in. Thermal Air Drop-In Bathtub with Center Drain in White

Part #MWHABN8043MTAWHI  |  Item #7350034  |  Manufacturer Part #ABN8043MTA-WHI

$9,580.00 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Hydroluxe solid surface bathtub
  • Rectangular drop-in model with center drain
  • Bathtub modeled after infinity pool
  • Thermal air system is available as a remote blower system only
  • Includes Hydro "Soft Touch" electronic control panel
  • Made in the U.S.A

Specifications

ADA Compliant: No

AMP: 20

Bathtub Shape: Rectangle

Collection: Auburn

Color Finish: White

Color Finish Category: Whites

Depth: 20 in

Drain Location: Center

Height: 20 in

IAPMO Listed: Yes

Installation Type: Deck Mount

Material: Hydroluxe Solid Surface

Overall Length: 80 in

Overall Width: 43 in

Size: 80 in x 43 in

UL Listed: Yes

Volts: 120V