80 x 66 in. Soaker Drop-In Bathtub with Center Drain in White

You last purchased this on
 

Auburn 80 x 66 in. Soaker Drop-In Bathtub with Center Drain in White

This product requires certification to purchase.
You last purchased this on
 

Auburn 80 x 66 in. Soaker Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #MWHABN8066MTOWHI
  • Item #7350154
  • Manufacturer Part #ABN8066MTO-WHI
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rectangular drop-in model with center drain
  • Bathtub modeled after infinity pool
  • Hydroluxe solid surface bathtub
  • Made in the U.S.A
  • Includes HydrOzone water sanitation feature
  • Soaking tub only bath therapy type
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
Collection:
Auburn
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
20 in
Drain Location:
Center
Height:
20 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Material:
Hydroluxe Solid Surface
Overall Length:
80 in
Overall Width:
66 in
Shape:
Rectangular
Size:
80 in x 66 in
UL Listed:
Yes