Auburn 80 x 66 in. Thermal Air Drop-In Bathtub with Center Drain in White
Part #MWHABN8066MTAWHI | Item #7350076 | Manufacturer Part #ABN8066MTA-WHI
How to get it:
Product Details
- Hydroluxe solid surface bathtub
- Rectangular drop-in model with center drain
- Bathtub modeled after infinity pool
- Thermal air system is available as a remote blower system only
- Includes Hydro "Soft Touch" electronic control panel
- Made in the U.S.A
Documents
Specifications
ADA Compliant: No
AMP: 20
Bathtub Shape: Rectangle
Collection: Auburn
Color Finish: White
Color Finish Category: Whites
Depth: 20 in
Drain Location: Center
Height: 20 in
IAPMO Listed: Yes
Installation Type: Deck Mount
Material: Hydroluxe Solid Surface
Overall Length: 80 in
Overall Width: 66 in
Size: 80 in x 66 in
UL Listed: Yes
Volts: 120V