17 gpd 500 gal Tank Mount System

You last purchased this on
 
Aulick Chemical Solutions

17 gpd 500 gal Tank Mount System

This product requires certification to purchase.
You last purchased this on
 
Aulick Chemical Solutions

17 gpd 500 gal Tank Mount System

  • Fast #
  • Part #ATMCFS50017GPD
  • Item #7607909
  • Manufacturer Part #TMCF-500-17GPD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HDPE tank for maximum chemical compatibility
  • Fan cooled enclosure keeps pump operating at maximum efficiency
  • Efficient design with tank and Classic Series Stenner chemical feed pump
  • Note: ships motor freight
  • Plug & Play system ready to install when it arrives onsite
  • 2" camlock coupling for easy filling
  • Requires Certification

Specifications

Capacity:
300 gal
Color Finish Name:
Translucent
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
2 in x 1/2 in
Flow Rate:
17 gpd
Material Type:
HDPE
Pressure - Maximum:
100 psi
Product Type:
Chemical Tank
UL Listed:
No