40 gpd 500 gal Tank Mount System
40 gpd 500 gal Tank Mount System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HDPE tank for maximum chemical compatibility
- Fan cooled enclosure keeps pump operating at maximum efficiency
- Efficient design with tank and Classic Series Stenner chemical feed pump
- Note: ships motor freight
- Plug & Play system ready to install when it arrives onsite
- 2" camlock coupling for easy filling
Specifications
- Capacity:
- 300 gal
- Color Finish Name:
- Translucent
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 2 in x 1/2 in
- Flow Rate:
- 40 gpd
- Material Type:
- HDPE
- Pressure - Maximum:
- 100 psi
- Product Type:
- Chemical Tank
- UL Listed:
- No