5 gal Metal Pail Gold Solvent Blend

You last purchased this on
 
Aulick Chemical Solutions

5 gal Metal Pail Gold Solvent Blend

This product requires certification to purchase.
You last purchased this on
 
Aulick Chemical Solutions

5 gal Metal Pail Gold Solvent Blend

  • Fast #
  • Part #AGB5
  • Item #7607907
  • Manufacturer Part #GB-5
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Concentrated formula removes grease on contact
  • Unique ability to replace chlorinated solvents
  • Biodegradable, non-hazardous citrus degreaser
  • Can be used as floating lift station degreaser or grease trap cleaner
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Name:
Gold
Disposable:
No
EcoLogo Certified:
No
Green Seal Certified:
No
Product Type:
Blend
Size:
5 gal