55 gal Metal Pail Gold Solvent Blend
55 gal Metal Pail Gold Solvent Blend
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Concentrated formula removes grease on contact
- Unique ability to replace chlorinated solvents
- Biodegradable, non-hazardous citrus degreaser
- Can be used as floating lift station degreaser or grease trap cleaner
Specifications
- CARB OTC LEED Compliant:
- No
- Disposable:
- No
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Size:
- 55 gal