50 lb. Blended Phosphate
Verus 50 lb. Blended Phosphate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reduces iron and manganese in water
- Prevents copper and lead from being released into public waters
- Controls corrosion in water distribution systems
- Add 1/2 gallon for every 50mg/L of hardness above 101
- Add 1/5 gallon for every 0.1mg/L of iron or manganese
- Dose: 1 gallon for every million gallons of treated water (base)
- Limits scaling in distribution lines
Specifications
- ANSI:
- ANSI 60
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Capacity:
- 50 lb
- Coating:
- White Powder
- Collection:
- Verus
- EPA Compliant:
- No
- NSF:
- NSF 60
- NSF Certified:
- Yes
- Product Type:
- Blended Phosphate
- Temperature Range:
- -25 to 250 Deg F
- UL Listed:
- No