9 x 31-1/2 x 11-3/4 in. Luxurious Thunderboat in Brown and Red

You last purchased this on
 
Authentic Models Americas

9 x 31-1/2 x 11-3/4 in. Luxurious Thunderboat in Brown and Red

This product requires certification to purchase.
You last purchased this on
 
Authentic Models Americas

9 x 31-1/2 x 11-3/4 in. Luxurious Thunderboat in Brown and Red

  • Fast #
  • Part #AAS184
  • Item #7195299
  • Manufacturer Part #AS184
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brown/Red Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Browns
Color Finish Name:
Brown/Red
Height:
9 in
Length:
31-1/2 in
Width:
11-3/4 in