13-1/2 x 26 x 32-3/10 in. Triplane Model in Red Baron

You last purchased this on
 
Authentic Models Americas

Fokker 13-1/2 x 26 x 32-3/10 in. Triplane Model in Red Baron

This product requires certification to purchase.
You last purchased this on
 
Authentic Models Americas

Fokker 13-1/2 x 26 x 32-3/10 in. Triplane Model in Red Baron

  • Fast #
  • Part #AAP010
  • Item #7195177
  • Manufacturer Part #AP010
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Red Baron Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Fokker
Color Finish Category:
Reds
Color Finish Name:
Red Baron
Height:
13-1/2 in
Length:
26 in
Width:
32-3/10 in