6-3/4 x 24 x 29-3/4 in. Aluminum Alloy Airplane Model in Silver

You last purchased this on
 
Authentic Models Americas

Spitfire 6-3/4 x 24 x 29-3/4 in. Aluminum Alloy Airplane Model in Silver

This product requires certification to purchase.
You last purchased this on
 
Authentic Models Americas

Spitfire 6-3/4 x 24 x 29-3/4 in. Aluminum Alloy Airplane Model in Silver

  • Fast #
  • Part #AAP456
  • Item #7195227
  • Manufacturer Part #AP456
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Spitfire
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Height:
6-3/4 in
Length:
24 in
Width:
29-3/4 in