AUTO PASS-THROUGH CABLE SLV W

You last purchased this on
 
Honeywell

AUTO PASS-THROUGH CABLE SLV W

This product requires certification to purchase.
Brand image
You last purchased this on
 
Honeywell

AUTO PASS-THROUGH CABLE SLV W

  • Fast #
  • Part #MVGCSC
  • Item #4302732
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy, one-hand operation for attachment/detachment from the system. No pins/chains or external parts to lose or damage
  • Automatic pass-through cable guides secure lifeline to prevent cable wear and enable the system to accommodate curves
  • Uninterrupted fall protection– Uniquely-designed, patent-pending Vi-Go™ Cable Sleeve automatically bypasses intermediate cable guides, keeping both hands free for climbing; travels smoothly along cable and locks instantly in the event of a fall
  • Cable sleeve integrated shock-absorbing element
  • Accommodate 5/16-in. or 3/8-in. cable
  • Attachment mechanism engineered to prevent incorrect installation, ensuring greater safety. Unit will not open if attached incorrectly
  • Withstand harsh environments– The Vi-Go™ Cable Sleeve is constructed with durable, corrosion-resistant aluminum and stainless steel components
  • Requires Certification

Specifications

Brand Model Compatibility:
VI-GO™
Coating:
Galvanized
Material:
Aluminum, Steel
Weight:
23 lb