8-Pin DIN/Surface Mount Socket Base 120V
8-Pin DIN/Surface Mount Socket Base 120V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The molded thermoplastic bases have nickel plated brass inserts with #6-32 steel nickel plated screws
- Choose from the standard surface mount, open screw type or the DIN rail/surface mount versions with screw clamp connections
- Recommended for use with all 8 and 11 pin plug-in devices
- Control Voltage: 120 VAC/DC, ±10%
- The DIN Rail/Surface Mount 11-Blade quire Base socket is recommended for se with all 0.187 blade 11-blade square base plug-in devices.
Specifications
- AMP:
- 10
- CSA Certified:
- Yes
- Material:
- Nickel Plated Brass
- Time Delay:
- No
- UL Listed:
- Yes
- Volts:
- 300V