480V 10A Relay

You last purchased this on
 
Automatic Timing & Controls

SLA Series 480V 10A Relay

This product requires certification to purchase.
You last purchased this on
 
Automatic Timing & Controls

SLA Series 480V 10A Relay

  • Fast #
  • Part #ASLA440ALE
  • Item #4934780
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • With normal operating voltages applied in the proper ABC sequence the internal relay will energize (PICK UP)
  • When incorrect phase sequence or phase loss occurs or the three phase voltages fall below the drop out voltages the relay will de-energize (DROP OUT)
  • The ATC diversified SLA series Is designed to protect three phase equipment against phase loss, under voltage and phase reversal conditions
  • NOTE: when a phase is lost while the motor is running, a condition known as regeneration occurs where a voltage is induced into the open phase nearly equal in magnitude to the normal phase-to-phase voltage.
  • However with the exception of lightly loaded motors, enough change is detected by the SLA to provide the required protection when properly adjusted.
  • In Wye systems, connections to neutral are NOT required
  • Both Delta and Wye systems may be monitored IN Wye systems, connections to neutral are NOT required
  • Requires Certification

Specifications

AMP:
10
Application:
Air Handler, Computer Power Protection, Conveyor Drive, Water Waste Machine, Sewage Machine, Power Substation
Collection:
SLA Series
Depth:
4 in
Height:
3 in
Light Bulb Type:
LED
Material:
Plastic
Material Type:
Lexan®
Temperature Range:
32 to 131 Deg F
Time Delay:
No
UL Listed:
No
Volts:
480V
Width:
3-1/4 in