1/4 in. MNPT 30 psi Stainless Steel Heavy Duty Pressure Transducer

You last purchased this on
 
Automation Products Group

1/4 in. MNPT 30 psi Stainless Steel Heavy Duty Pressure Transducer

This product requires certification to purchase.
You last purchased this on
 
Automation Products Group

1/4 in. MNPT 30 psi Stainless Steel Heavy Duty Pressure Transducer

  • Fast #
  • Part #A5490183150
  • Item #7934650
  • Manufacturer Part #5490183150
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Intrinsically Safe
  • Heavy Duty
  • Series PT 400 25% Accuracy
  • End connection 1/4" MNPT
  • Requires Certification

Specifications

AMP:
0.02
Application:
Oil and Gas, Acids, Pumps
CE Approved:
No
CSA Certified:
Yes
Cord Length:
5 ft
Diameter:
1-1/2 in
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Stainless Steel
NSF Certified:
No
Pressure - High:
5000
Pressure - Low:
0
Smart Home Enabled:
No
Temperature Range:
-40 to 185 Deg F (-40 to 85 Deg C)
UL Listed:
No
Volts:
5V
Weight:
10 oz