30 psi Stainless Steel Heavy Duty Pressure Transducer
30 psi Stainless Steel Heavy Duty Pressure Transducer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Explosion Proof
- Heavy Duty
- Series PT 405 .5% Accuracy
- Explosion Proof: Class I, Div. 1, Groups C & D
- Output:: 4-20 mA (2 wire, loop-powered)
Specifications
- CE Approved:
- No
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pressure - High:
- 30
- Pressure - Low:
- 0
- Smart Home Enabled:
- No
- UL Listed:
- No