Automation Products Group
500 psi Stainless Steel Heavy Duty Pressure Transducer
Part #A5490241131 | Item #7934667 | Manufacturer Part #5490241131
Call for Pricing
EACH
High Pressure:
Product Details
- Series PT 405 .5% Accuracy
- Explosion Proof
- Heavy Duty
- Output:: 4-20 mA (2 wire, loop-powered)
- Explosion Proof: Class I, Div. 1, Groups C & D
Specifications
CE Approved: No
Cable Length ft : 40 ft
FM Approved: No
High Pressure: 5
Low Pressure: 0
Material: Stainless Steel
NSF Certified: No
Smart Home Enabled: No
UL Listed: No