5000 psi Stainless Steel Heavy Duty Pressure Transducer

Part #A5490241013  |  Item #7934672  |  Manufacturer Part #5490241013

Call for Pricing EACH

High Pressure:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Series PT 405 .5% Accuracy
  • Explosion Proof
  • Heavy Duty
  • Output:: 4-20 mA (2 wire, loop-powered)
  • Explosion Proof: Class I, Div. 1, Groups C & D

Specifications

CE Approved: No

End Connection 1: MNPT

End Connections: MNPT

FM Approved: No

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 1000

Low Pressure: 0

Material: Stainless Steel

NSF Certified: No

Smart Home Enabled: No

UL Listed: No