IRU-5000 Series 1 in. x 6 ft. MNPT Ultrasonic Level Sensor Cable 4 - 79 in.

Part #A125707  |  Item #7934620  |  Manufacturer Part #125707

Call for Pricing EACH

Fitting Sizes:

1 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 20

Collection: IRU-5000 Series

Cord Length: 6 ft

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Range in : 4 in - 79 in

Temperature Range: -40 to 140 Deg F (-40 to 60 Deg C)

UL Listed: No

Volts: 12/28V