PRES TRAN HD 100 PSI 1/4 NP SS

Part #A5490183128  |  Item #7934607  |  Manufacturer Part #5490183128

Call for Pricing EACH

High Pressure:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Series PT 400 25% Accuracy
  • Intrinsically Safe
  • Heavy Duty
  • End connection 1/4" MNPT

Specifications

AMP: 0.02

Application: [Fracking, Acids, Pumps]

CE Approved: No

CSA Certified: Yes

Cord Length: 5 ft

Diameter: 1-1/2 in

End Connection 1: MNPT

End Connections: MNPT

FM Approved: No

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 1000

Low Pressure: 0

Material: Stainless Steel

NSF Certified: No

Smart Home Enabled: No

Temperature Range: -40 to 185 Deg F (-40 to 85 Deg C)

Type: A5490183128

UL Listed: No

Volts: 5V

Weight: 10