1/4 in. MNPT 2500 psi Stainless Steel Pressure Transmitter
PT-200 Series 1/4 in. MNPT 2500 psi Stainless Steel Pressure Transmitter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- General purpose sensors that offer reliable and accurate measurements under harsh conditions.
- The sensor fitting is machined from a solid piece of 17-4PH SS to provide stable operation when subjected to shock and vibration.
- Series PT-200 0.5% Industrial Pressure Transmitters are rugged
- Single piece stainless steel process fitting and sensor
- Choice of three common electrical connections
- High overpressure capability
- PT-200s also incorporate digital compensation and temperature correction for high accuracy and stability.
Specifications
- AMP:
- 0.02
- Application:
- General Purpose
- CE Approved:
- No
- Collection:
- PT-200 Series
- Cord Length:
- 2 ft
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure - Low:
- 0
- Smart Home Enabled:
- No
- Temperature Range:
- 14 to 212 Deg F (-10 to 100 Deg C)
- UL Listed:
- No
- Volts:
- 9/32V