PT-500 Series 1/2 in. MNPT 5 psi 316L Stainless Steel Pressure Transmitter

Part #A5490141845  |  Item #7287348  |  Manufacturer Part #549014-1845

Call for Pricing EACH

High Pressure:

30
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Clean Water
  • End Connection 1/2" MNPT
  • Accuracy (linearity, hysteresis, & repeatability, 0.250% of span (BFSL) (1% for less than 1 psi)
  • Temp Range, 0° -130°F (-17° -54°C)
  • Output;4-20 mA, 0-5, 0-10, 1-5, 1-10 VDC

Specifications

AMP: 0.02

CE Approved: No

CSA Certified: Yes

Collection: PT-500 Series

Cord Length: 40 ft

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

FM Approved: No

Fitting Size 1: 1/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Height: 5-63/100 in

High Pressure: 30

Low Pressure: 0

Material: Stainless Steel

Material Type: 316L

NSF Certified: No

Smart Home Enabled: No

UL Listed: No

Volts: 9/28V