1/2 in. MNPT 10 psi 316L Stainless Steel Pressure Transmitter
PT-500 Series 1/2 in. MNPT 10 psi 316L Stainless Steel Pressure Transmitter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- End Connection 1/2" MNPT
- Accuracy (linearity, hysteresis, & repeatability, plus or minus 0.250% of span (BFSL) (1% for less than or equal to 1 psi)
- Clean Water
- Output;4-20 mA, 0-5, 0-10, 1-5, 1-10 VDC
- Temp Range, 0° - 130°F (-17° - 54°C)
Specifications
- AMP:
- 0.02
- CE Approved:
- No
- CSA Certified:
- Yes
- Collection:
- PT-500 Series
- Cord Length:
- 40 ft
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 5-63/100 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure - Low:
- 0
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 9/28V