DESCRIPTION

AV Sheetmetal 19-5/8 x 30 in. Transit

SMJT5R

Diameter:

SPECIFICATIONS

Diameter
16 in
Length
19-5/8 in
Material
Metal
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY