DESCRIPTION

AV Sheetmetal 25 x 36 in. Sheet Metal R6 Plenum

SMP162536R6

Length:

SPECIFICATIONS

Height
36 in
Length
16 in
Material
Metal
Width
25 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY