This product requires certification to purchase.

13 ft. Chimney Extension Kit

Avallon

13 ft. Chimney Extension Kit

  • Fast #
  • Part #AARHA01A
  • Item #10453790
  • Manufacturer Part #ARHA01A
5 out of 5 Customer Rating
Brand image
Avallon

13 ft. Chimney Extension Kit

  • Fast #
  • Part #AARHA01A
  • Item #10453790
  • Manufacturer Part #ARHA01A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Reaches ceiling heights 9'3" - 13'0" (over elect.), 9'9" - 13'0" (over gas)
  • Suitable for Avallon Wall Mounted range hoods
  • Contains complete chimney duct cover. Does not require original chimney for installation.
  • Requires Certification
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Indoor Outdoor
Indoor
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Energy Star Compliant
No
UPC
846844013741