14-15/16 in. 27 Bottles Wine Cooler in Stainless Steel

Part #AAWC151SZRH  |  Item #7184495  |  Manufacturer Part #AWC151SZRH

$899.00 EACH

Color/Finish: Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easily monitor and change the temperature with the sleek touch control panel
  • Slim 15-inch width for installation in more compact spaces
  • Forced-fan interior cooling helps eliminate hot spots and provide even temperatures
  • Six wood shelves with stainless steel trim roll out up to 95 percent for convenience
  • Rest easy with the security of the True Key Lock
  • A layer of Argon gas between double paned Low-E glass provide exceptional insulation to ensure your collection is preserved
  • A temperature range of 40 - 65 degrees F accommodates a wide variety of wines
  • Right Hand Hinge
  • Can be built-in or freestanding providing a variety of options for placement
  • A choice of white or blue LED lights provide plenty of illumination from above as well as both sides

Specifications

ADA Compliant: No

AMP: 0.93

CEC Compliant: For Sale in CA

Capacity: 27 Bottles

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 23-11/16 in

ETL Listed: Yes

Energy Star Compliant: No

Height: 34-1/8 in

Indoor Outdoor: Indoor

Installation Type: [Built-in, Freestanding]

Interior Light: Yes

MA Approved: No

Maximum Temperature: 65

Minimum Temperature: 40

Number of Shelves: 6

Power Source: Electric

Refrigerant: R-600A

Refrigerator Type: Wine Coolers

Temperature Range: 40 to 65 Deg F

UL Listed: UL 250

Volts: 115V

WaterSense Labeled: No

Weight: 110

Width: 14-15/16 in