15 in. 3.3 cu. ft. Full Refrigerator in Stainless Steel

Part #AAFR151SSRH  |  Item #7184484  |  Manufacturer Part #AFR151SSRH

$789.00 EACH

Color/Finish: Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easily monitor and change the temperature with the sleek touch control panel
  • Slim 15-inch width for installation in more compact spaces
  • Cooling is more uniform throughout due to the compressor being supplemented with powerful circulation fans to eliminate hot spots
  • Includes three sanded glass shelves and racks in the door that provide a myriad of options for storage
  • Rest easy with the security of the True Key Lock
  • The stainless steel door and handle are both stylish and durable
  • A wide thermostat range of 34-50 Deg F allows you to dial in the perfect temperature
  • Right Hand Hinge
  • Can be built-in or freestanding providing a variety of options for placement
  • A choice of white or blue LED lights provide plenty of illumination from above as well as both sides

Specifications

ADA Compliant: No

AMP: 0.93

Adjustable Shelves: No

CEC Compliant: For Sale in CA

Capacity: 3.3 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Touch

Depth: 24-1/16 in

ETL Listed: Yes

Energy Star Compliant: No

Height: 34-1/5 in

Installation Type: [Built-in, Freestanding]

Interior Light: Yes

MA Approved: No

Number of Shelves: 3

Refrigerant: R-600A

Refrigerator Capacity Cu Ft : 3.3 cu ft

Refrigerator Type: Full Refrigerator

Temperature Range: 34 to 50 Deg F

UL Listed: UL 250

Volts: 115V

WaterSense Labeled: No

Weight: 78

Width: 15 in