23-1/2 in. 151-Bottle Built-In Single Zone Wine Cooler with Left Hand Door in Stainless Steel

This product has been replaced by

Avallon Stainless Steel 23-7/16 in. 151 Bottles Wine Cooler
Avallon 23-7/16 in. 151 Bottles Wine Cooler in Stainless Steel/Black
Manufacturer Part #AWC242TSZLH
You last purchased this on
 
Avallon

23-1/2 in. 151-Bottle Built-In Single Zone Wine Cooler with Left Hand Door in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Avallon Stainless Steel 23-7/16 in. 151 Bottles Wine Cooler
Avallon 23-7/16 in. 151 Bottles Wine Cooler in Stainless Steel/Black
Manufacturer Part #AWC242TSZLH
Avallon

23-1/2 in. 151-Bottle Built-In Single Zone Wine Cooler with Left Hand Door in Stainless Steel

  • Fast #
  • Part #AAWC241TSZLH
  • Item #7184492
  • Manufacturer Part #AWC241TSZLH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Capacity of up to 151 standard sized bottles
  • Cooling is more uniform throughout due to the compressor being supplemented with powerful circulation fans to eliminate hot spots
  • Easily monitor and change the temperature with the sleek touch control panel
  • Can be built-in or freestanding providing a variety of options for placement
  • A choice of white or blue LED lights provide plenty of illumination from above as well as both sides
  • Left Hand Hinge
  • A layer of Argon gas between double paned Low-E glass provide exceptional insulation to ensure your collection is preserved
  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
26-3/5 in
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
69-3/5 in
Installation Type:
Built-in, Freestanding
Interior Light:
Yes
MA Approved -:
No
Refrigerator Type:
Full Refrigerator
Temperature Range:
40 to 65 Deg F
UL Listed:
UL 471
Volts:
115V
WaterSense Labeled:
No
Width:
23-1/2 in