23-13/16 in. 5.18 cu. ft. Beverage Cooler in Stainless Steel

Part #AAWBC241GGFD  |  Item #7500393  |  Manufacturer Part #AWBC241GGFD

$1,229.00 EACH
(Pricing is for Stainless Steel)

Color/Finish: Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easily monitor and change the temperature with the sleek touch control panel
  • Forced-fan interior cooling helps eliminate hot spots and provide even temperatures
  • A layer of Argon gas between double paned Low-E glass provide exceptional insulation to ensure your collection is preserved
  • French door design
  • Can be built-in or freestanding providing a variety of options for placement
  • A choice of white or blue LED lights provide plenty of illumination from above as well as both sides
  • Temperature range Beverage (34F - 65-degrees F), Wine (40F - 65-degrees F)

Specifications

ADA Compliant: No

AMP: 1.5

Auto Switching Heat Cool : No

Bulb Type: LED

CEC Compliant: For Sale in CA

Capacity: 5.18 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Electronic

Cord Length: 6 ft

Depth: 23-11/16 in

ETL Listed: Yes

Energy Star Compliant: No

Height: 34-1/8 in

Indoor Outdoor: Outdoor

Installation Type: [Built-in, Freestanding]

Interior Light: Yes

MA Approved: No

Material: [Wood, Tempered Glass]

Maximum Temperature: 65

Minimum Temperature: 34

Number of Shelves: 9

Plug Type: 5-15P

Power Source: Electric

Refrigerant: R-600A

Refrigerator Type: [Wine Coolers, Beverage Centers]

Temperature Range: 34 to 65 Deg F

UL Listed: UL 250

Volts: 115V

WaterSense Labeled: No

Watts: 130

Weight: 135

Width: 23-13/16 in