23-13/16 in. 5.7 cu. ft. Beverage Cooler in Stainless Steel

Part #AABR241SGRH  |  Item #7184469  |  Manufacturer Part #ABR241SGRH

$999.00 EACH

Color/Finish: Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 140 Can Capacity for the largest of beverage collections
  • Standard 24-inch width for typical undercounter installations
  • Sleek Touch Control Panel allows the user to easily monitor or change temperature
  • Ultra cold thermostat reaching as low as 34 degrees ensures your drinks stay cold for serving
  • Selectable Blue & White LEDs allow you to choose between a white or blue interior LED
  • True door lock secures your beverages from unauthorized access
  • Adjustable Glass Shelves
  • Temperature Range: 34F-50F
  • Built-in or Freestanding Applications
  • Right Hand Hinge

Specifications

ADA Compliant: No

AMP: 1.5

Bulb Type: LED

CEC Compliant: For Sale in CA

Capacity: 5.7 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 23-3/4 in

ETL Listed: Yes

Energy Star Compliant: No

Height: 34-5/16 in

Installation Type: [Built-in, Freestanding]

Interior Light: Yes

MA Approved: No

Number of Shelves: 3

Power Source: Electric

Refrigerant: R-600A

Refrigerator Type: Beverage Cooler

Temperature Range: 34 to 50 Deg F

UL Listed: UL 250

Volts: 115V

WaterSense Labeled: No

Weight: 114

Width: 23-13/16 in