23-7/16 in. 151 Bottles Wine Cooler in Stainless Steel/Black
23-7/16 in. 151 Bottles Wine Cooler in Stainless Steel/Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 151-Bottle Capacity for standard 750 ml Bordeaux wine bottles.
- True key door lock secures your wine collection from unauthorized access.
- Designed for built-in or freestanding applications
- Single Zone Operation allowing you to chill either red and or white wine.
- Selectable interior LED lighting allow you to choose between a modern white or cool blue illuminated interior.
- Easily monitor and change the temperature with the sleek touch control panel.
Specifications
- ADA Compliant:
- No
- AMP:
- 2.5
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA-C22.2 No. 60335-1, CSA-60335-2-24
- Capacity:
- 15.04 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 28-7/16 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 69-7/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- MA Approved -:
- No
- Material:
- Stainless Steel
- Maximum Temperature:
- 65
- Minimum Temperature:
- 40
- Number of Shelves:
- 14
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Type:
- Wine Coolers
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 65 Deg F
- UL Listed:
- UL 60335-1/UL 60335-2-24
- Volts:
- 115V
- WaterSense Labeled:
- No
- Watts:
- 220 W
- Weight:
- 256 lb
- Width:
- 23-7/16 in