24 in. 5.5 cu. ft. Outdoor Refrigerator in Stainless Steel
This product has been replaced by
Manufacturer Part #AFR242SSODLH
24 in. 5.5 cu. ft. Outdoor Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cooling is more uniform throughout due to the compressor being supplemented with powerful circulation fans to eliminate hot spots
- Includes three sanded glass shelves and racks in the door that provide a myriad of options for storage
- Easily monitor and change the temperature with the sleek touch control panel
- Can be built-in or freestanding providing a variety of options for placement
- A wide thermostat range of 34-50 Deg F allows you to dial in the perfect temperature
- Left Hand Hinge
- Designed for outdoor use, it is protected by durable stainless steel on all sides and includes four casters for mobility
- Rest easy with the security of the True Key Lock
- A choice of white or blue LED lights provide plenty of illumination from above as well as both sides
Specifications
- ADA Compliant:
- No
- AMP:
- 1.2
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 24 in
- Energy Star Compliant:
- No
- Height:
- 34-1/2 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- MA Approved -:
- No
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerant:
- R-134A
- Refrigerator Capacity (Cu Ft):
- 5.5 cu ft
- Refrigerator Type:
- Outdoor, Undercounter
- Temperature Range:
- 34 to 50 Deg F
- UL Listed:
- UL 250
- Volts:
- 115V
- WaterSense Labeled:
- No
- Weight:
- 97 lb
- Width:
- 23-13/16 in