100 Degree F Multi Grout
AV-202® 100 Degree F Multi Grout
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cures flexible with superb adhesive properties
- Can accept up to 10X its volume in water
- Solvent-free and non-corrosive
- Variable pressure application technique
- Expanded gasket placement technique
- May be used in underwater applications
Specifications
- ANSI:
- ANSI 61
- Application:
- Underwater
- Collection:
- AV-202®
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Material:
- Plastic
- Material Type:
- High Density Polyethylene, MDI/TDI Blended Resin
- Maximum Temperature:
- 100
- Product Type:
- Multi Grout
- Size:
- 10.5 oz
- UL Listed:
- Yes