17-3/4 in. 0.7 cf 700W Countertop Microwave in White
This product has been replaced by
Manufacturer Part #MT7V0W
17-3/4 in. 0.7 cf 700W Countertop Microwave in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 0.7 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touchpad
- Depth:
- 12-3/4 in
- Energy Star Compliant:
- No
- Height:
- 10-1/4 in
- Interior Light:
- No
- Microwave Type:
- Countertop
- NSF Certified:
- No
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 700 W
- Width:
- 17-3/4 in