18 in. 0.7 cf 700W Countertop Electronic Touch Microwave in Stainless Steel
This product has been replaced by
Manufacturer Part #MT7V3S
18 in. 0.7 cf 700W Countertop Electronic Touch Microwave in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 0.7 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Depth:
- 14-1/4 in
- Energy Star Compliant:
- No
- Height:
- 10-1/4 in
- Interior Light:
- No
- Material:
- Stainless Steel
- Microwave Type:
- Countertop
- NSF Certified:
- No
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 700 W
- Weight:
- 27 lb
- Width:
- 18 in