23-1/2 in. 5.1 cf Freestanding Beverage Center with Reversible Hinge in Stainless Steel
23-1/2 in. 5.1 cf Freestanding Beverage Center with Reversible Hinge in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.1 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24-1/2 in
- Energy Star Compliant:
- No
- Height:
- 33-3/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Type:
- Compact
- UL Listed:
- No
- Volts:
- 110V
- Width:
- 23-1/2 in