23-1/2 in. Electric 4-Burner Coil Freestanding Range in Stainless Steel
23-1/2 in. Electric 4-Burner Coil Freestanding Range in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Burner Type:
- Coil
- Capacity:
- 2.6 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24-1/4 in
- ETL Listed:
- No
- Handle Material:
- Stainless Steel
- Height:
- 40-3/4 in
- Installation Type:
- Freestanding
- Number of Burners:
- 4
- Number of Elements:
- 4
- Power Source:
- Electric
- Self Clean:
- No
- UL Listed:
- No
- Volts:
- 220V
- Width:
- 23-1/2 in