23-3/4 in. 7.1 cu. ft. Bottom Mount Freezer Refrigerator in White
23-3/4 in. 7.1 cu. ft. Bottom Mount Freezer Refrigerator in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 10.2 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 27-1/4 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 3.1 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 59-3/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- NSF Certified:
- No
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 7.1 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 23-3/4 in