Avanti

Beverage Cooler with Reversible Door in Black

Part #ABCA306SSIS  |  Manufacturer Part #BCA306SS-IS

Color/Finish: Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 15

Capacity: 3 cu ft

Color Finish: Black

Color Finish Category: Blacks

Depth: 19-1/2 in

Energy Star Compliant: No

Height: 33-3/4 in

Installation Type: Freestanding

Interior Light: Yes

Refrigerator Capacity Cu Ft : 3 cu ft

Volts: 115V

Width: 18-3/4 in