Avanti Multi Grout AAV202

DESCRIPTION

  • A single component, moisture activated MDI/TRI blended injection resin
  • Creates a tough, impermeable foam or gel with superb adhesive qualities
  • Designed for sealing active water leaks in large cracks or joints in concrete structures
  • It can absorb up to 12 times its weight in water

Avanti Multi Grout

AAV202

Maximum Temperature:

SPECIFICATIONS

ANSI Specifications
ANSI 61
Material
Plastic
Material Type
High Density Polyethylene, MDI/TDI Blended Resin
Maximum Temperature
100
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS