Side-by-Side Dual Zone Wine and Beverage Cooler in Stainless and Black
Side-by-Side Dual Zone Wine and Beverage Cooler in Stainless and Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Black
- Depth:
- 24-3/4 in
- Energy Star Compliant:
- No
- Height:
- 34 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Type:
- Beverage Centers
- Temperature Range:
- 40 to 65 Deg F
- Volts:
- 120V
- Width:
- 23-1/2 in