1-1/4 in - 7-3/4 in. 316 Stainless Steel Split Mechanical Seal
442™ 1-1/4 in - 7-3/4 in. 316 Stainless Steel Split Mechanical Seal
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- 442™
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 7-3/4 in
- Fitting Sizes:
- 1-1/4 in - 7-3/4 in
- Fitting Type:
- Mechanical Seal, Seal
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - High:
- 450
- Product Type:
- Seal
- UL Listed:
- No