1/2 in. x 540 ft. Plastic Tape in Light Yellow

You last purchased this on
 
A.W. Chesterton

Goldend® 1/2 in. x 540 ft. Plastic Tape in Light Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.W. Chesterton

Goldend® 1/2 in. x 540 ft. Plastic Tape in Light Yellow

  • Fast #
  • Part #C000802
  • Item #1834507
  • Manufacturer Part #000802
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Light Yellow Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

Application:
Gas, Hydraulic, Industrial, Plumbing, Pneumatic
Collection:
Goldend®
Color Finish Category:
Yellows
Color Finish Name:
Light Yellow
Length:
540 ft
Material:
Plastic
Material Type:
PTFE
Size:
1/2 in x 540 ft
Temperature Range:
-400 to 500 Deg F
Width:
1/2 in