500 gm Brush Top
Goldend® 500 gm Brush Top
Frequently Purchased Together
Product Details
Specifications
- Application:
- Steam, Water
- CARB OTC LEED Compliant:
- No
- Collection:
- Goldend®
- Maximum Temperature:
- 260
- NSF Certified:
- No
- Size:
- 500 g
- UL Listed:
- Yes