DESCRIPTION

Award Metal 1-3/4 x 2-3/4 in. 26 ga Galvanized Downspout

AGDS2613423410

Length:

SPECIFICATIONS

Coating
Galvanized
Depth
1-3/4 in
Gauge
26
Length
10 ft
Material
Steel
Width
2-3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS